Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Blue, 1-1/4"H, PK3
Mfr # 3KAS3BLU
Zoro # G3621554
original price:
$34.29
4% off
new price: $32.65
/pk 3, $10.88/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Body Finish Laminated
- Body Height 1 1/4 in
- Shackle Material Steel
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KAS3BLU
- Zoro # G3621554
- UPC # 071649162183
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 1/4 in |
Body Width | 1 9/16 in |
Shackle Height | 3/4 in |
Width Across Shackle | 5/8 in |
Shackle Diameter | 9/32 in |
Shackle Length | Standard |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Body Size | Standard Body |
Description
Lockout Padlock, Body Color Blue, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- FIBRE-METAL BY HONEYWELL Sweatbands for Hard Hats (FM69)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- BRADY Floor Marking Tape, Ylw, 2"W, 100ft (177015)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H, PK3 (3KAS3YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3, Number of Keys: 2 (410KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S31KAS12BLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (410KAS12YLW)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK6 (411KAS6YLW)
- Master Lock Lockout Padlocks