Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 3"H, PK3
Mfr # 411KAS3BLK
Zoro # G3642931
product price: $44.59
/pk 3, $14.86/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
- Shackle Material Hardened Steel
- Body Height 3 in
- Shackle Height 1 1/2 in
- Green Certification or Other Recognition UL Environment Claims Validated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 411KAS3BLK
- Zoro # G3642931
- UPC # 071649162091
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 3 in |
Body Size | Long Body |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Tag, 2-1/2" H x 2" W, Plastic (148824)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (11-816)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 4 ft. - Black Rubber Mats (03_101_WAB_4)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (406KAGRN 4XX0003)
- MASTER LOCK Masterlock A1106Ylw Yellow Anodized Aluminum Safety Padlock, (A1106YLW)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (406KAS3YLW)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KARED-0630)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Ylw, PK6 (CPT-YLW-25PL-KD6PK)
- Master Lock Lockout Tagout