Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 3"H, PK12
Mfr # 411KAS12BLK
Zoro # G3647235
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Body Height 3 in
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 411KAS12BLK
- Zoro # G3647235
- UPC # 071649162657
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 3 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Diameter | 1/4 in |
Body H x W x T | 3 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 3 in |
Body Size | Long Body |
Width Across Shackle | 25/32 in |
Shackle Length | Standard |
Description
Lockout Padlock, Body Color Black, Body Height 3 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- MCR SAFETY Leather Gloves, White/Brown, L, PK12 (48406KL)
- BRADY Banding Tape, Red, 2 In. W, 90 ft. L (55261)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (1803YLW)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H (406GRN)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3 (406KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KALHBLU-0354)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- Master Lock Lockout Padlocks