Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-3/4"H, PK3
Mfr # 410KAS3BLK
Zoro # G4934334
product price: $40.19
/pk 3, $13.40/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 1/4 in
- Shackle Type Open
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 410KAS3BLK
- Zoro # G4934334
- UPC # 071649167195
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 1/4 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 1/4 in |
Shackle Length | Standard |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Body Size | Standard Body |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 1/4 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cowhide Leathr Pal, M, PK12 (1930M)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, Vinyl, 8 ft Long x 3 ft Wide, 1 in Thick (A2BZ3)
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- MASTER LOCK Zenex Lockout Padlock, KD, Yellow, 3"H (411YLW)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- MASTER LOCK Masterlock A1106E Aluminum Padlock, (A1106GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KALHBLU-0354)
- MASTER LOCK Zenex Thermoplastic Padlock, 1-3/8 in Wide, 1-1/2 in H, Stainless Steel Shackle, Key Retaining, Red (S31RED)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-13/16"H (S33PRP)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- Master Lock Lockout Padlocks