Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-3/4"H, PK3
Mfr # 406KAS3BLK
Zoro # G3659205
original price:
$44.02
9% off
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Body Height 1 3/4 in
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 406KAS3BLK
- Zoro # G3659205
- UPC # 071649162008
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 1 3/4 in |
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Shackle Length | Standard |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Freeflex Insulated Bib Overalls, Black LR (262B-LR)
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- SPENCO Orthotic Arch Supports, Mens 12-13, PR (4304205)
- GERSON Signature One-Step Disposable Kit TPE Half-Mask with OV-P95, MED, 12PK (0871501B)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK3 (406KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (406KAS3ORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK3, Key Type: Alike (406KAS3RED)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (410S6YLW)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-7/8"H (S31PRP)
- BRADY Lockout Padlock, KD, Brown, 1-7/16"H (123148)
- Master Lock Lockout Tagout