Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-3/4"H, PK12
Mfr # 406KAS12BLK
Zoro # G3665627
product price: $147.99
/pk 12, $12.33/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Shackle Dia. 1/4 in
- Shackle Width 25/32 in
- Shackle Type Open
- Standards NFPA 70E, OSHA 29 CFR 1910, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 406KAS12BLK
- Zoro # G3665627
- UPC # 071649162916
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Width | 25/32 in |
Body Height | 1 3/4 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Shackle Length | Standard |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Width Across Shackle | 25/32 in |
Body H x W x T | 1 3/4 in x 1 1/2 in x 3/4 in |
Body Dimensions | 1 1/2 in x 1 3/4 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Non-Conductive, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Includes (2) Keys, Labels, Labeling Label Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- 3M Nozzle, 8-1/2inLx7/8inD, Clear/Black, PK12 (54933)
- HAWS Water Strainer, Chrome-Plated Brass (SP509)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XL (HJ7819-XL)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3LHBLU)
- MASTER LOCK Lockout Padlock, KA, Green, 3"H, PK3 (411KAS3GRN)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK12 (S31KAS12RED)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (406KARED 4XX0001)
- MASTER LOCK Zenex Thermoplastic Padlock, 1-3/8 in Wide, 1-1/2 in H, Stainless Steel Shackle, Key Retaining, Red (S31RED)
- Master Lock Lockout Padlocks