Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-1/4"H, PK12
Mfr # 3KAS12BLK
Zoro # G3713394
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Number of Pins 4
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 3KAS12BLK
- Zoro # G3713394
- UPC # 071649163753
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Body Width | 1 9/16 in |
Body Height | 1 1/4 in |
Shackle Height | 3/4 in |
Width Across Shackle | 5/8 in |
Shackle Length | Standard |
Body Size | Standard Body |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K1231100101)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, White (91522)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-D/UGN)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK12 (3KAS12RED)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (1803BLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- BRADY Lockout Padlock, KA, White, 1-3/4"H, PK3 (118949)
- Master Lock Lockout Padlocks