Shop All Lockout Padlocks
Master Lock
Lockout Padlock, KA, Black, 1-1/4"H
Mfr # 3KALHBLK-0390
Zoro # G4141225
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 9/32 in
- Shackle Width 5/8 in
- Key Type Keyed Alike
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3KALHBLK-0390
- Zoro # G4141225
- UPC # 071649230752
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Width | 5/8 in |
Body Width | 1 9/16 in |
Shackle Height | 2 in |
Body Height | 1 1/4 in |
Width Across Shackle | 5/8 in |
Body H x W x T | 1 1/4 in x 1 9/16 in x 3/4 in |
Shackle Length | Extended |
Body Size | Standard Body |
Body Dimensions | 1 9/16 in x 1 1/4 in |
Shackle Diameter | 9/32 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 9/16 in, Header Not Applicable, Horizontal Shackle Clearance 5/8 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Pry Resistant, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 5/8 in, Body Material Coating Laminated, Bumper Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLIOTT SPECIALTY PRODUCTS Hot Not Nomex Gloves (200)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- CHILL-ITS BY ERGODYNE Arm Sleeve, American Flag, XL/2XL, PR1 (6695)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H (3KALHBLU-0354)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H (3KALHGRN-0491)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (406KARED 4XX0001)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK12 (S31KAS12RED)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-7/8"H (S31YLW)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK6 (A1105KAS6RED)
- Master Lock Lockout Padlocks