Shop All Lockout Hasps
Master Lock
Lockout Hasp, Plastic, 0.07 in, Red
Mfr # S442
Zoro # G511899046
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Maximum Padlock Shackle Diameter 1/4 in
- Overall Length 4 1/5 in
- Lockout Color Red
- Maximum Temperature 50 Degrees C
- Product Type Lockout Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S442
- Zoro # G511899046
- UPC # 071649375583
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 4 1/5 in |
Closed Jaw Hole Size | 22 3/10 mm |
Overall Width | 13/20 in |
Details
Item | Lockout Hasp |
Lockout Color | Red |
Maximum Temperature | 50 Degrees C |
Product Type | Lockout Hasp |
Labeling | Label Included |
Includes | Labels |
Hasp Closure Type | Snap In With Interlocking Tabs |
Language | English, French, Spanish |
Maximum Number of Padlocks | 4 |
Minimum Temperature | 10 Degrees C |
Resistance Properties | Non-Conductive |
Hasp Horizontal Clearance | 0.07 in |
Lockout Material | Plastic |
Hasp Vertical Clearance | 1.73 in |
Description
Lockout Hasp, Chain Length Not Applicable, Closed Jaw Hole Size 22 3/10 mm, For Maximum Padlock Shackle Diameter 1/4 in, Hasp Closure Type Snap In With Interlocking Tabs, Lockout Material Plastic, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 4, Product Type Lockout Hasp, Resistance Properties Non-Conductive, Hasp Horizontal Clearance 0.07 in, Hasp Vertical Clearance 1.73 in, Includes Labels, Labeling Label Included, Language English, French, Spanish, Lockout Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: Medium (HW100FG (M))
- TOUGHBUILT GelFit™ Rocker Knee Pads (TB-KP-G201)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- TOUGHBUILT 6pc GelFit™ Knee Pad Set (TB-KP-G203-6)
- MASTER LOCK Master Lock® Rotating Electrical Plug Lockout, 220-550 Volts Plus, 488 (488)
- MASTER LOCK Lockout Tagout Hasp with Vinyl-Coated Handle, 1 in Jaw Clearance, Steel, Red (420)
- MASTER LOCK Master Lock® Aluminum Lockout Hasp, 1-1/2" Jaw Clearance, 417 (417)
- MASTER LOCK Master Lock Lockout Hasp, Aluminum, 2inW X 5-7/8inL (429)
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- ZING Control Panel Lockout, 5-1/4" H, 4" W (7805)
- Master Lock Lockout Hasps