Shop All Key Lock Boxes
This Product is Discontinued
Master Lock
Locking Combination 5 Key Steel Box, 3 1/4w x 1 5/8d x 4h, Black/Silver (Discontinued)
Mfr # 5400D
Zoro # G302684639
This Product is Discontinued
Key Features
- Locking Type Combination
- Material Hardened Steel
- Width 3.25"
- Color Black/Silver
- Weight 1.168 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 5400D
- Zoro # G302684639
- UPC # 71649214516
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 3.25" |
Details
Locking Type | Combination |
Material | Hardened Steel |
Color | Black/Silver |
Weight | 1.168 lbs |
Description
No more lockouts, no more schedule conflicts! Large key storage compartment holds more than five door, car or padlock keys. Four-dial resettable combination lock provides set-your-own combination convenience. Compartment door opens smoothly and remains attached for ease of use. Solid die-cast body withstands hammering and sawing, and the hardened steel shackle resists cutting. Zinc lock body and shutter door provide weather resistance. Molded bumper and vinyl-coated shackle prevent scratches to your property. For real estate sales, repair services, contractors and house/pet sitters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.