Shop All Locker Accessories
Master Lock
Lock, Locker
Mfr # 1710
Zoro # G1696457
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1710
- Number of Keys 2
- Key Type Different
- Standards Use Model 1710MKADA for ADA Applications
- Mounting Hole Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1710
- Zoro # G1696457
- UPC # 071649412004
- Country of Origin Mexico
- Category Locker Accessories
Dimensions
Mounting Hole Dia. | 7/32 in |
Body Height | 2 11/16 in |
Body Width | 2 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Lift Handle Single-Point Latch, Locker Hinge Left or Right, Built-in Keyed Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Steel, Body Height 2 11/16 in, Body Width 2 in, Combination Style Keypad, Single Preset Combination Type, For Material Thickness 3/4 in, Lock Activation Manual, Mounting Hole Dia. 7/32 in, Latch Bolt Projection 5/16 in, Distance Between Mounting Holes 2 3/16 in, Silver, Series 1710, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT612)
- METRO Dunnage Rack, 3000 lb., Antimicrb PE, 60 W (HP2260PDMB)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Contemporary (I 2057)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (30210SCLAR)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- HALLOWELL Number Plate, Numbers 11 to 25, Aluminum (NPH11-25)
- GLOBAL INDUSTRIAL Electronic Vertical Keypad Lock (641634)
- Master Lock Locker Accessories