Shop All Identification Labels
Master Lock
Lock Label, Danger, PK50
Mfr # 461
Zoro # G4884162
product price: $48.69
/pk 50, $0.97/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 1 in
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 461
- Zoro # G4884162
- UPC # 071649218422
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 1 in |
Overall Width | 5 in |
Overall Height | 1 in |
Description
Lock Label, Front Side Legend Do Not Remove This Lock, Header Danger, Mount Type Adhesive, Number of Printed Sides 1, Overall Height 1 in, Overall Width 5 in, Sign Material Vinyl, Write-On Surface Yes, Header Background Color Black, Red, White, Header Text Color White, Legend Color White, Maximum Temperature 200 Degrees F, Metal Detectable No, Minimum Temperature -40 Degrees F, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- LYLE Church Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, T1-1470-HI_12x12 (T1-1470-HI_12x12)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- MASTER LOCK LUGGAGE LOCK 1-3/8"" 2PK (4684T)
- MASTER LOCK Photo ID Label, Danger, PK6 (S142)
- MASTER LOCK Photo Identification Label, PK6 (0411-5705)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- SMEAD Label, Accs, ""L"", Lvndr, 100Ct Pk (SMD67182)
- BLUE SEA SYSTEMS Blue Sea Systems 8030-BSS Large Format Labels - Basic DC Panel (8030-BSS)
- Master Lock Identification Labels