Shop All Cables & U-Locks
Master Lock
LOCK, CABLE, ADJUSTABLE
Mfr # MLKS806
Zoro # G701838954
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Cable Dia. 0.16"
- Material Plastic
- Color Black & Red
- Type Cable Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLKS806
- Zoro # G701838954
- UPC # 71649147715
- Country of Origin China
- Category Cables & U-Locks
Dimensions
Cable Length | 6 ft |
Cable Dia. | 0.16" |
Details
Item | Adjustable Cable Lockout |
Material | Plastic |
Color | Black & Red |
Type | Cable Lock |
Description
6' cable is designed for locking valves and electrical throw switches. Integrated safety hasp and cable are ideal for multiple circuit breaker panel and side-by-side gate valve lockouts. Tough, flexible, multi-stranded steel cable is insulated with a clear plastic coating. Feed the cable end through the points to be locked out, and then back through the lockout body. Cinch it tightly to remove any slack with the patented, locking feature. Tough, lightweight Xenoy thermoplastic body withstands chemicals. Cable performs effectively in extreme conditions from negative 50 degrees Fahrenheit to 300 degrees Fahrenheit and includes high-visibility, reusable, write-on safety labels in English, French and Spanish. Identify the responsible person and then erase for the next job. 5/32" diameter, coated, steel cable lockout accepts up to four safety padlocks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB225445)
- BERENSON Transitional Advantage Two 96mm CC Black T-Bar Pull (9545-2055-P)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP767128908)
- MASTER LOCK Combination Cable Lock, 5 ft. L, 2 In. W (8119DPF)
- MASTER LOCK Keyed Cable Locks Kit, PK3 (8127TRI)
- MASTER LOCK Cable Lockout, Nylon Cable Material (S866)
- MASTER LOCK Adjstble Cble Lckout, 15 ft. L, 4 Lcks Max (S806CBL15)
- MASTER LOCK Master Lock No 8114D Combination Cable Lock 72 (8114D)
- MASTER LOCK U-Lock, 6-1/8 in Body Width (8170D)
- MASTER LOCK Lock, Cable (8154DPF)
- Master Lock Cables & U-Locks