Shop All Key Lock Boxes
Master Lock
Lock Box, Wall Mount, 7 Keys
Mfr # 5423D
Zoro # G7518095
original price:
$43.99
9% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Locking Type Combination
- Key Capacity 5
- Material Aluminum
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 5423D
- Zoro # G7518095
- UPC # 071649188343
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 4 5/8 in |
Depth | 2 1/16 in |
Width | 3 1/8 in |
Details
Item | Lock Box |
Mounting Type | Surface |
Locking Type | Combination |
Key Capacity | 5 |
Material | Aluminum |
Color | Silver/Black |
Includes | Anti-Jam Key Hook |
Weather Resistant | Yes |
Description
Lock Box, Surface Mounting Type, Combination Locking Type, Key Capacity 5, Weather Resistant Yes, Height 4 5/8 in, Width 3 1/8 in, Depth 2 1/16 in, Aluminum, Silver/Black, Includes Anti-Jam Key Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X20AS-02)
- FASADE Traditional 5 2Ftx2Ft Lay In Ceilin, PK 5, 5 PK (PL7000)
- MASTER CASTER Furniture Glides, SelfStick, Tri, 4-1/2, PK4 (87006)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Satin Chrome Finish (582B26D)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5424D)
- MASTER LOCK 3-1/4" Set Your Own Combination Wall Lock Box (5401D)
- MASTER LOCK Portable Key Safe, Protective Weather Cover, Black/Silver (MLK5422D)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- MASTER LOCK Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16" Wide, Silver/Blue, Two Keys (3D)
- KIDDE Lock Box, Surface Mount, 2 Keys (1414)
- Master Lock Key Lock Boxes