Shop All Key Lock Boxes
This Product is Discontinued
Master Lock
Lock Box, Lanyard Loop, 2 Keys (Discontinued)
Mfr # 5408DCAMO
Zoro # G1692257
This Product is Discontinued
Key Features
- Mounting Type Lanyard Loop
- Locking Type Combination
- Key Capacity 2
- Material metal
- Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 5408DCAMO
- Zoro # G1692257
- UPC # 071649095979
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 1 5/8 in |
Depth | 3/4 in |
Height | 3 in |
Details
Item | Lock Box |
Mounting Type | Lanyard Loop |
Locking Type | Combination |
Key Capacity | 2 |
Material | metal |
Color | Camo |
Weather Resistant | Yes |
Description
Lock Box, Lanyard Loop Mounting Type, Combination Locking Type, Key Capacity 2, Weather Resistant Yes, Height 3 in, Width 1 5/8 in, Depth 3/4 in, Metal, Camo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.