Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Polished Brss, Return Style
Mfr # RL0103KA4S
Zoro # G1932909
product price: $30.69
/ea
Sold in multiples of 4 for $122.76
$122.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # RL0103KA4S
- Zoro # G1932909
- UPC # 071649294044
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Return, Lockset Finish Polished Brass, Keyway Type Schlage SC1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Six-Way Adjustable Latch, For Use With Interior Doors, Handle Material Steel, Includes (2) Keys, Item Door Lever Lockset, Key Material Nickel Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. (426SIA-4)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G202)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- MASTER LOCK Master Lock No. Door Controller for Commercial Properties (6440ENT)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHKE10B)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE10B)
- MARKS Marks: 175 Series Entry Lever Lockset Grade 2 - 2-3 / 4" Bkst TRYME LOCK (MRK-175AB-26D)
- Master Lock Keyed Entry Door Handles