Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Polished Brass, Wave Style
Mfr # WLC0603KA4S
Zoro # G1934071
product price: $50.29
/ea
Sold in multiples of 4 for $201.16
$201.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Mortise / Cylindrical Cylindrical
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # WLC0603KA4S
- Zoro # G1934071
- UPC # 071649270741
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lever Lockset,Polished Brass,Wave Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 64 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D051)
- KIPP Tongue L=33, H=40-59, Steel Electro Zinc-Plated (K0532.1000X590)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX50PSAT626)
- MASTER LOCK Lever Lockset, Bright Brass, Return Style (RL0203KA4S)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MASTER LOCK Lever Lockset, Satin Nickel, Wave Style (WL0115KA)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KA4S)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- SCHLAGE COMMERCIAL Mortise Lock L9453LB (L9453LB)
- Master Lock Door Lever Locksets