Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Mechanical, SLC Angled
Mfr # SLCHSR10B
Zoro # G4585122
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Zinc, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # SLCHSR10B
- Zoro # G4585122
- UPC # 071649186547
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 7/8 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Heavy Duty, Commercial, Aged Bronze Finish, Function Storeroom, Keyway Type Schlage, Grade 2, Material Zinc, Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Crossbore Size 2-1/8 In., Number of Keys 2, 1-7/8 x 4- 7/8 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI/BHMA A156.11, Fire Rated 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11463002 (L11463002)
- PHIFER WIRE 48 in W X 100 ft L Natural Aluminum Insect Screen Cloth (3000739)
- EKENA MILLWORK 7 1/4"H x 5/16"P x 96"L Reversible Bead/Nickel Gap Wainscot Moulding, PVC (MLD05X01X96RBSWPV)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICCR26D)
- MASTER LOCK Storeroom Lever w/Bump Stop, Heavy Duty, Chrome (MLKSLCHSR26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- MASTER LOCK Lever Lockset, Bright Brass, Return Style (RL0203KA4S)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Less C (ALX53L SPA 625)
- Master Lock Door Locks and Deadbolts