Shop All Passage Door Handles
Master Lock
Lever Lockset, Mechanical, SLC Angled
Mfr # SLCHPG10B
Zoro # G4580055
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Lever
- Includes (2) Keys
- Mortise / Cylindrical Cylindrical
- Material Zinc, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # SLCHPG10B
- Zoro # G4580055
- UPC # 071649186530
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 7/8 in |
Description
Lever Lockset, Heavy Duty, Commercial, Aged Bronze Finish, Function Passage, Keyway Type Schlage, Grade 2, Material Zinc, Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Crossbore Size 2-1/8 In., Number of Keys 2, 1-7/8 x 4- 7/8 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI/BHMA A156.10, Fire Rated 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Bright Chrome (SPBDB478U26)
- PEMKO PK33D510 510' Adhesive Perimeter Gasketing Dark Bronze Anodized Aluminum (PK33D510)
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/4" (11-091 626)
- KWIKSET Kwikset: KingstonGrade 2 Storeroom commercial lever / Satin Chrome/ with SmartKey Technology (KWS-781KNL-SMT-UL-26D)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0412PBOX)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0503BOX)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0415/T6P)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- CORBIN RUSSWIN Passage or Closet Mortise Lock, LS Lever, A Rose, Satin Stainless Steel (ML2010 LSA 630)
- Master Lock Door Locks and Deadbolts