Shop All Keyed Entry Door Handles
Master Lock
Lever Lockset, Mechanical, SLC Angled
Mfr # SLCHKE26D
Zoro # G4598605
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Zinc, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # SLCHKE26D
- Zoro # G4598605
- UPC # 071649150548
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style SLC Angled, Lockset Finish Brushed Chrome, Key Type Keyed Different, Standards ANSI A156.3, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Steel, Zinc, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6, Required Door Thickness 1-3/8 in to 1-3/4 in, Series SLC, Strike Dim. 1-1/8 in x 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1 in., Satin Nickel, 130 Degree Door Viewer (U 10314)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0360)
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Stainless Steel (1209.63)
- ILCO Ilco: 5" KICK DOWN DOOR HOLDER - CLEAR (ILCO-IL-KDDH-5-AL)
- MASTER LOCK Lever Lockset, Satin Nickel, Key Alike (SLL0115KA4S)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0103/T6E)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR10B)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR150 Entry Round (EN.ROU.TRR.150)
- Master Lock Keyed Entry Door Handles