Shop All Privacy Door Handles
Master Lock
Lever Lockset, Mechanical, Grade 3, WL Wave
Mfr # WL0303/T6P
Zoro # G4614513
original price:
$39.59
10% off
new price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 3
- Location Type Residential
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Zinc, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # WL0303/T6P
- Zoro # G4614513
- UPC # 071649152467
- Country of Origin Philippines
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 3/4 in |
Description
Lever Lockset, Light Duty, Residential, Wave Style, Polished Brass Finish, Function Privacy, Keyway Type KW1, Grade 3, Material Zinc, Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/8 and 2-3/4 In., Crossbore Size 2-1/8 In., Number of Keys 2, 1-3/4 x 2-1/4 In. Strike, Required Door Thickness 1-3/8 to 1-3/4 In., Standards ANSI Grade 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 36 in W X 100 ft L Charcoal Fiberglass Insect Screen Cloth (3000019)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- KABA Kaba: PowerPlex P2031-XS-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031XSLL62641)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6200 689 M54)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0303BOX)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0312PBOX)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV10B)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0315BOX)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV26D)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0315)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Privacy Nfl Ul, Bronze (AL6231 10B)
- Master Lock Door Locks and Deadbolts