Shop All Passage Door Handles
Master Lock
Lever Lockset, Mechanical, Grade 3, SLL
Mfr # SLL0403/T6P
Zoro # G3285265
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 3
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Steel
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # SLL0403/T6P
- Zoro # G3285265
- UPC # 071649119903
- Country of Origin Philippines
- Category Passage Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 3/4 in |
Description
Door Lock, Door Lever, Straight Lever Style, Polished Brass Finish, Function Passage, Grade 3, Material Steel, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/8 to 2 3/4 In., Crossbore Size 2 1/8 In., 2 1/4 x 1 3/4 Strike, Required Door Thickness 1 3/8 to 1 3/4, Standards Meets ANSI Grade 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- ILCO Ilco: Key Blanks, A1145E-SC9 SCHLAGE (A145E 145E (ILCO-A1145E-SC9)
- WRS WRS 1.360" Inverted Balance T-Lock with Open Cam - Black Puck (05-129-07)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0415/T6P)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0412PBOX)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0415/T6P)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 26)
- Master Lock Door Lever Locksets