Shop All Privacy Door Handles
Master Lock
Lever Lockset, Mechanical, Grade 3, SLL
Mfr # SLL0315
Zoro # G2076724
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 3
- Location Type Commercial, Residential
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # SLL0315
- Zoro # G2076724
- UPC # 071649119927
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 3/4 in |
Strike Plate Height | 2 1/4 in |
Description
Door Lock, Door Lever, Straight Lever Style, Satin Nickel Finish, Function Privacy, Grade 3, Material Steel, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/8 to 2 3/4 In., Crossbore Size 2 1/8 In., 2 1/4 x 1 3/4 Strike, Required Door Thickness 1 3/8 to 1 3/4, Standards Meets ANSI Grade 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049SCNS AL)
- MTD Spring-Torsion Rh (732-05061B)
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- MASTER LOCK Lever Lockset, Polished Brss, Return Style (RL0303BOX)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0326D)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV10B)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WL0303/T6P)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0315BOX)
- MASTER LOCK Lever Lockset, Aged Bronze, Return Style (RL0312PBOX)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- Master Lock Door Lever Locksets