Master Lock

Lever Lockset, Mechanical, Grade 2, SLC


product price: $57.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lockset Finish Brushed Chrome
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Location Type Commercial
  • Mortise / Cylindrical Cylindrical
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Strike Plate Width 1 1/8 in
Strike Plate Height 2 3/4 in

Description

Lever, Medium Duty, Lockset Function Privacy, Style Lever, Handle Material Steel, Brushed Chrome Finish, Strike Type T Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Fire Rated 3 hr., Grade 2, Series SLC, Location Type Commercial, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Keyed Different, For Use With Commercial Interior Door, Standards ANSI/BHMA A 156.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.