Shop All Keyed Padlocks
Master Lock
Laminated Steel Pin Tumbler Padlock, Silver
Mfr # MLK5D
Zoro # G701846836
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Silver
- Material Steel
- Type Padlock
- Width 2"
- Cut Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLK5D
- Zoro # G701846836
- UPC # 71649335105
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Width | 2" |
Details
Item | 2" Steel Security Padlock |
Body Color | Silver |
Material | Steel |
Type | Padlock |
Cut Resistant | Yes |
Description
Steel pin tumbler padlock features 2" wide laminated steel body and hardened boron alloy shackle for superior strength and cut-resistance. Four-pin cylinder with more than 3,000 key changes helps prevent picking. Dual locking levers provide extra pry resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3555 NZD 626)
- GENESIS Gs08-1025Pe10-094 Gas Spring (GSS 6319UQ)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- WBOX 600LB BOND SENSOR, ADJ TIMER, RELAY, LED, DOOR POS (0E-MAG600DS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 1 3/16 in W (M15KALF)
- MASTER LOCK Master Lock No 40KADPF Shrouded Padlocks Keyed Alike (40KADPF-340)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127LH)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ-A1459)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 716 in Dia Shackle, Boron Carbide Steel Shackle (M930XKADLH)
- MASTER LOCK Lock Trigger Keyed Protect Fin (90DSPT)
- Master Lock Keyed Padlocks