Shop All Padlocks
Master Lock
LAMINATED PADLOCK 1.56""W
Mfr # 3QLF
Zoro # G805897796
product price: $44.19
/pk 4, $11.05/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 9/32 in
- Shackle Height 1-1/2 in
- Shackle Width 5/8 in
- Key Type Alike
- Body Width 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3QLF
- Zoro # G805897796
- Country of Origin Mexico
- Category Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 1-1/2 in |
Shackle Width | 5/8 in |
Body Width | 1-9/16 in |
Details
Key Type | Alike |
Description
Master Lock 1-9/16 in. W Steel Pin Tumbler Padlock 4 pk Keyed Alike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM445 - 3 1/4"H x 5/8"P x 96"L Casing Moulding, PVC (WM445X96SWPV)
- SCHLAGE Cylindrical Lock, ALX53L SAT 613 (ALX53L SAT 613)
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 (U38871.006.0187)
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- MASTER LOCK 2 Comb PadlockKey (M176XDLHCCSEN)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- MASTER LOCK Bluetooth Outdoor Padlock (4401LHECWWG)
- MASTER LOCK 2PK Solid BRS Padlock (120-T)
- MASTER LOCK 134 Laminated Padlock (1KA-2179)
- MASTER LOCK PADLOCK STEEL2-1/2"" (930DPF)
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- Master Lock Padlocks