Shop All Padlocks
Master Lock
LAM PADLOCK 1-9/16"" 3PK
Mfr # 3TRILF
Zoro # G3903552
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 3TRILF
- Zoro # G3903552
- UPC # 71649066177
- Country of Origin United States
- Category Padlocks
Description
The Master Lock No. 3TRILF laminated padlock features a 1-9/16 inch (40 mm) wide laminated steel body for maximum strength and reliability. The 9/32 inch (7 mm) diameter shackle is 1-1/2 inch (38 mm) long and made of hardened steel offering extra resistance to cutting and sawing. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0056-SAM)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0015-N)
- LUCKY LINE PROD COIL KEY CHAIN W/SNAP (41301)
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Nickel (UFB4505U15)
- MASTER LOCK 2 Laminated Padlock (5KA-A445)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel 4-Pin Cylinder Padlock Keyed A (1KALF # 2065)
- MASTER LOCK Master Lock No 5KALJ General Security Laminated Padlocks (5KALJ-A564)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Steel Double Locking Padlock Keyed Alike (1KALJ#2438)
- MASTER LOCK Luggage Lock Tsa Word (4691DWD)
- MASTER LOCK 112L Shackle Padlock (3KALF-3210)
- MASTER LOCK 112 Univ Pin Padlock (3UPLF)
- Master Lock Padlocks