Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Tulip Style, Satin Nickel
Mfr # TU0115KA4S
Zoro # G1932793
product price: $19.15
/ea
Sold in multiples of 8 for $153.20
$153.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) keys
- Key Type Alike in Sets of 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # TU0115KA4S
- Zoro # G1932793
- UPC # 071649270659
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tulip Style, Satin Nickel Lockset Finish, Keyway Type Schlage SC1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes (2) Keys, Item Knob Lockset, Key Material Nickel Plated Brass, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 3"W X 48"H (19F848)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 29" Red Tip (01-20029R)
- MSI Alaska Gray Splitface Mini Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0109)
- DANCO 1.75 in. D X 1.56 in. D Rubber O-Ring (35752B)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0215KA4)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA4S)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0103KA)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.1 (28C LL 26D)
- Master Lock Door Locks and Deadbolts