Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Tulip Style, Polished Brass
Mfr # TU0103KA
Zoro # G2145439
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) #12T3658 Keys
- Key Type Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # TU0103KA
- Zoro # G2145439
- UPC # 071649314469
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset,Tulip Style,Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Twisted Steel Core Cable 40mm Padlock High Security Weather Resistant (175-25481)
- DELTANA Satin Nickel Cover Plate (DASHCPU15)
- STERLING SEAL & SUPPLY 362 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A362X25)
- IQ AMERICA WD1150 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1150)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TUC0615KA4)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA4S)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0215KA4)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA4S)
- KWIKSET Combo Keyed Entry Tylo Knob with Single Cylinder Deadbolt SmartKey with RCAL Latch and RCS Strike (690T-5S)
- Master Lock Door Locks and Deadbolts