Master Lock

Knob Lockset, Mechanical, Storeroom, Grd. 2 (Discontinued)


This Product is Discontinued
Shop for all Keyed Entry Door Knobs

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Storeroom
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, BLC Ball Style, Satin Chrome Lockset Finish, Keyway Type Schlage SC4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Pins 6, Required Door Thickness 1-3/8 in and 1-3/4 in, Series BLC, Strike Dim. 2-3/4 in x 1-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products