Shop All Privacy Door Knobs
Master Lock
Knob Lockset, Mechanical, Privacy, Grd. 3
Mfr # TUO0303/T6P
Zoro # G3360682
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Steel
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # TUO0303/T6P
- Zoro # G3360682
- UPC # 071649119651
- Country of Origin Philippines
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 3/4 in |
Description
Door Lock, Door Knob, Tulip Style, Polished Brass Finish, Function Privacy, Grade 3, Material Steel, For Door Thickness 1 3/8 to 1 3/4 In., Backset 2 3/8 to 2 3/4 In., Crossbore Size 2 1/8 In., 2 1/4 x 1 3/4 Strike, Required Door Thickness 1 3/8 to 1 3/4, Standards Meets ANSI Grade 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 50 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x50)
- PALMETTO PACKING Packing Seal, Carbon, 5/16 Sq. In., 25 ft (1578)
- PRIME-LINE Window Screen Tension Springs, 3/16 in. x 3-1/8 in., Spring Steel 25 Pack (PL 16440)
- SPEC Extension Spring, PK2 (E10001155000S)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0315/T6P)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0315BOX)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0305BOX)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0303BOX)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0312PBOX)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (BAO0315/T6P)
- KWIKSET Privacy Knob Tylo Sn (93001-865)
- Master Lock Privacy Door Knobs