Shop All Passage Door Knobs
Master Lock
Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO
Mfr # BAO0415/T6P
Zoro # G2546047
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # BAO0415/T6P
- Zoro # G2546047
- UPC # 071649119798
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Details
Lockset Finish | Satin Nickel |
Lockset Grade | 3 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Keyway Type | None |
Standards | ANSI |
Key Type | Not Keyed |
ADA Compliant | No |
Series | BAO |
Lockset Fire Rating | 3 hr |
Style | BAO Ball |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Location Type | Residential |
Strike Type | Square Corner Full Lip Strike |
Item | Knob Lockset |
Lockset Performance Strength | Light Duty |
Knob Material | Steel |
Ligature Resistant | No |
Strike Dim. | 2-1/4 in x 1-3/4 in |
Keying | Unkeyed |
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, BAO Ball Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in and 1-3/4 in, Series BAO, Strike Dim. 2-1/4 in x 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPATIO 36--PPK2 2 Pack 1.75 in. BiFold Door Knob (PE932133)
- BLUM 0mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6600.22)
- MTD Spring-Extension (732-04609)
- ADAMS RITE Aluminum Door Trim (4569-501-130)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0415BOX)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0415/T6P)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0515BOX)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0403/T6P)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0515BOX)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0403BOX)
- BALDWIN RESERVE Baldwin Reserve PSRUSRSR492 Passage Rust (PS.RUS.RSR.492)
- Master Lock Door Locks and Deadbolts