Shop All Passage Door Knobs
Master Lock
Knob Lockset, Biscuit Style, Satin Nickel
Mfr # BC0515BOX
Zoro # G1932863
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Mortise / Cylindrical Cylindrical
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes Dummy Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # BC0515BOX
- Zoro # G1932863
- UPC # 071649186752
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset,Biscuit Style,Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R016x24)
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- STERLING SEAL & SUPPLY 330 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A330X125)
- MSI Sierra Blue Splitface Mini Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0130)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- MASTER LOCK Knob Lockset, Rusk Style, Satin Nickel (RU0515BOX)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0405BOX)
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- MASTER LOCK Knob Lockset, Rusk Style, Antique Brass (RU0505BOX)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0515BOX)
- EMTEK Oil Rubbed Bronze Passage 8100PUS10B (8100PUS10B)
- Master Lock Door Knob Locksets