Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Biscuit Style, Satin Nickel
Mfr # BC0215KA4S
Zoro # G1932461
product price: $22.99
/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Storerooms
- Includes (2) keys
- Key Type Alike in Sets of 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # BC0215KA4S
- Zoro # G1932461
- UPC # 071649294204
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Biscuit Style, Satin Nickel Lockset Finish, Keyway Type Schlage SC1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Storerooms, Includes (2) Keys, Item Knob Lockset, Key Material Nickel Plated Brass, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Window Lock Stnkl (SPS07MB-619)
- HAGER Satin Chrome Deadbolt 321626D (143041)
- MONROE PMP Magnetic Catch, Pull-to-Open, 34 lb., Brass (4FCV7)
- ZORO SELECT O-Ring, Dash 314, Buna N, 0.21 In., PK50 (U38801.018.0075)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0215KA4)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BCCO0615)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A80LD TUL 626)
- Master Lock Keyed Entry Door Knobs