Master Lock

Knob Lockset, Biscuit Style, Polished Brss


product price: $126.99
/ea
Sold in multiples of 4 for $507.96
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Backset 2-3/8 in or 2-3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Interior Doors
  • Includes (2) Keys, Deadbolt, Handleset
  • Key Type Alike in Sets of 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Biscuit Style, Polished Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike in Sets of 4, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes (2) Keys, Deadbolt, Handleset, Item Knob Lockset, Key Material Nickel Plated Brass, Knob Material Steel, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.