Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Biscuit Style, Antique Brass
Mfr # BC0105KA
Zoro # G2145448
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) Keys #12T3658
- Key Type Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # BC0105KA
- Zoro # G2145448
- UPC # 071649314278
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Biscuit Style, Antique Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes (2) Keys #12T3658, Item Knob Lockset, Key Material Nickel Plated Brass, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 22 x 22 (MP2222S)
- SCHLAGE COMMERCIAL Tailpiece B520667 (B520667)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 22x22 (KRPP2222PH)
- OEM OEM: REF: 2015-2017 Ford Transit / 4-Button Remote Head Key / PN: 164-R8126 / OUCD6000022 REFEURB (RHK-FRD066)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0103KA4S)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0215KA4)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- Master Lock Keyed Entry Door Knobs