Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Biscuit Style, Antique Brass
Mfr # BC0105KA
Zoro # G2145335
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in or 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) Keys #12T3657
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # BC0105KA
- Zoro # G2145335
- UPC # 071649314261
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Biscuit Style, Antique Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes (2) Keys #12T3657, Item Knob Lockset, Key Material Nickel Plated Brass, Knob Material Steel, Location Type Commercial, Lockset Performance Strength Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Right Hand (F170 FLA 605 RH)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (21B72L)
- MAG-MATE Rare Earth Magnet Material, 96lb, Sintered (CMP011515P1N42)
- COMPONENT HARDWARE Nickel Plated Steel HD Adjustable Spring (M27-2490)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0103KA)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0215KA4)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - L (MRK-114A-26D-LH)
- Master Lock Door Locks and Deadbolts