Shop All Keyed Entry Door Knobs
Master Lock
Knob Lockset, Biscuit Style, Aged Bronze
Mfr # BCC0612PKA4
Zoro # G1933992
product price: $50.35
/ea
Sold in multiples of 4 for $201.40
$201.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes (2) Keys
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # BCC0612PKA4
- Zoro # G1933992
- UPC # 071649270246
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset,Biscuit Style,Aged Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1597-HAW1 HAWORTH (ILCO-1597-HAW1)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3714.75)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA4S)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0103KA4S)
- MARKS USA Grade 1 Cylindrical Lock, AB-Entry, 195 Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (195RAB-26D)
- Master Lock Keyed Entry Door Knobs