Shop All Lockout Padlocks
Master Lock
Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H
Mfr # LCK107
Zoro # G506604280
original price:
$34.56
13% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1.75"
- Body Width 1.5"
- Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # LCK107
- Zoro # G506604280
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1.75" |
Body Width | 1.5" |
Details
Body Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Accessories Case, Black/Yellow (4400)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-1125-569-WT (B30C-1125-569-WT)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- LYLE Floor Load Notice, Reflectve, Decal, 10"x7", Legend Style: Text, LCU5-0219-ND_10X7 (LCU5-0219-ND_10X7)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (410KAS6YLW)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Orange (410ORJ)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KARED-0630)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- MASTER LOCK Lockout Padlock, KD, Teal, 3"H (411TEAL)
- MASTER LOCK Safety 410 Series Zenex Thermoplastic Padlock, Yellow (410YLW-DG7179)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 HB/40-40 KA Yellow)
- Master Lock Lockout Tagout