Shop All Lockout Padlocks
Master Lock
Keyed-Alike Aluminum Padlock 1.5" W x 1.75" H
Mfr # LCK106
Zoro # G906604286
original price:
$32.61
17% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lock - Alloy Aluminum w/ Anodized Aluminum Finish|Shackle - Chrome-Plated Hardened Steel
- Body Color Red
- Body Height 1.75"
- Body Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # LCK106
- Zoro # G906604286
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1.75" |
Body Width | 1.5" |
Details
Body Material | Lock - Alloy Aluminum w/ Anodized Aluminum Finish|Shackle - Chrome-Plated Hardened Steel |
Body Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-LF-PP)
- BISON LIFE Keystone Full Color Yellow and Green Safety Glasses (12-Pack) (BL-KSSG1-CLCT-YGR-12)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868810)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (406KAS3YLW)
- MASTER LOCK 1-1/8 Shackle Padlock-Keyed Dif (911DPF)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (406KARED 4XX0001)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK3 (411KAS3RED)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KALHYLW-0873)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 /40 KA Silver)
- Master Lock Lockout Padlocks