Shop All Keys
Master Lock
Key Blank, Brass, Best J Keyway, 6 Pins
Mfr # KCJKBWWG
Zoro # G2764167
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best (R)
- Number of Pins 6
- Material Brass
- For Use With Interchangeable Cores
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # KCJKBWWG
- Zoro # G2764167
- UPC # 071649246289
- Country of Origin United States
- Category Keys
Details
Lock Manufacturer | Best (R) |
Keyway Type | J |
Number of Pins | 6 |
Item | Key Blank |
Material | Brass |
For Use With | Interchangeable Cores |
Description
Key Blank, Material Brass, Lock Manufacturer Best (R), Keyway Type J, Number of Pins 6, For Use With Interchangeable Cores, Includes -, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, , PK15, C04800350620M (C04800350620M)
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- DELTANA Strike Plate-Ansi 4 7/8" Oil Rubbed Bronze (SPAN478U10B)
- MIDWEST FASTENER 15/16" x 1-1/16" x 1/16" Rubber O-Rings 10PK (64801)
- MASTER LOCK Key Blank, Brass, Best D Keyway, 6 Pins (KCDKBWWG)
- MASTER LOCK Key Blank, Brass, Best K Keyway, 6 Pins (KCKKBWWG)
- MASTER LOCK Key Blank, Brass, Best A Keyway, 7 Pins (KCAKBWWG)
- MASTER LOCK Control Key (1525K-V660)
- MASTER LOCK Instruction Sticker, English/French (3634LEF)
- MASTER LOCK Master Lock House/Office Key Blank Single For For Master Lock (K8100BOX)
- ILCO HY15 Hyundai / Kia Metal Key single (ILCO-HY15)
- Master Lock Keys