Shop All Hasps
Master Lock
KD 4-1/2 in. Hasplock with Integrated 1-3/4 in. Laminated Steel Padlock, Keyed Different
Mfr # 475D KD
Zoro # G111938916
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 475D KD
- Zoro # G111938916
- Country of Origin United States
- Category Hasps
Description
The Master Lock No. 475D Hasplock features a 4-1/2in 11cm wide hardened steel hasp with a 1-3/4in 44mm wide laminated steel lock body that comes keyed alike when ordering multiple hasplocks to open with the same key or to match other padlocks with the W1 cylinder. The laminated steel lock features a 4-pin cylinder to prevent picking. A ribbed hasp plate provides additional strength and a hardened steel locking eye delivers strong cut resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Replacement Bell Button Satin Chrome (BBC20-REPLU26D)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 136mm, Stroke: 25mm (FWM-2725FBD-S)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Satin Nickel (KWS-816-15-SMT)
- RENIN Renin Ashbury 2 Panel Design Steel Frame Bypass Door, 48 in x 80 12 in (BY0108BWPRC048080)
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHC)
- MASTER LOCK High-Security Double Hinge Hasp (722DPF)
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHCKA)
- MASTER LOCK Hasp Hardened Zn Pltd 4-1/2In (704D)
- MASTER LOCK Latching Hasp, Fixed, Natural, 4-1/2 In. L (704)
- MASTER LOCK Double Hinge Hasp, Steel, 7 3/4 (722DPFHCWWG)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- Master Lock Hasps