Shop All Electrical Lockout Devices
Master Lock
ISO-DIN Universal Lockout Device
Mfr # S2394
Zoro # G7488406
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 1
- Height 1 3/16 in
- For Use With All Master Lock and American Lock Safety Padlocks and Lockout Hasps
- Length 2 5/64 in
- OSHA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S2394
- Zoro # G7488406
- UPC # 071649198809
- Country of Origin Mexico
- Category Electrical Lockout Devices
Dimensions
Height | 1 3/16 in |
Length | 2 5/64 in |
Dimensions (L x W x H) | 2.07 in x 0.7 in x 1.18 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 2.07 in |
Overall Width | 0.7 in |
Overall Height | 1.18 in |
Description
ISO-DIN Universal Lockout Device, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.18 in, Overall Length 2.07 in, Overall Width 0.7 in, Features Dial is Inaccessible in the Locked Position to Prevent Removal, Safety Padlock can be Applied Horizontally or Vertically, Thumb Turn Dial Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (TQ-601-L)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGGBE)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, L (101117-006-L)
- MASTER LOCK Plug Lockout, Red, 9/16In Shackle Dia. (487)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- MASTER LOCK Master Lock® 17" Oversized Plug And Hoist Control Cover, 453L (453L)
- MASTER LOCK Grip Tight Single Pole Breaker Lockout, Steel, Clamp-On, For Voltage 120/277V AC, 1 Padlock, Red (491B)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout (506)
- MASTER LOCK Master Lock Personal Safety Lockout Kit, Electrical Focus, Keyed Alike, 1457E410KA (1457E410KA)
- ZING Plug Lockout, Yellow, 9/16In Shackle Dia., Depth: 5 in (7100)
- Master Lock Lockout Tagout