Shop All Electrical Lockout Devices
Master Lock
ISO-DIN Univ Lockout Device, Plastic, Red
Mfr # S2393
Zoro # G6087024
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Plastic
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Height 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S2393
- Zoro # G6087024
- UPC # 071649140860
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 11/16 in |
Overall Width | 3.25 in |
Overall Length | 5 in |
Overall Height | 0.69 in |
Length | 5 in |
Dimensions (L x W x H) | 5 in x 3.25 in x 0.69 in |
Description
ISO-DIN Universal Lockout Device, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.69 in, Overall Length 5 in, Overall Width 3.25 in, For Use With All Master Lock and American Lock Safety Padlocks and Lockout Hasps, Breaker Toggles, Lockout Color Red, Lockout Material Plastic, Mount Type Pin-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Hunter Green (18140)
- MASTER LOCK Grip Tight Single Pole Breaker Lockout, Steel, Clamp-On, For Voltage 120/277V AC, 1 Padlock, Red (491B)
- MASTER LOCK Circuit Breaker Lockout Combo Pack, Clamp-On, For 120/277V AC Volt, Steel, Red (506)
- MASTER LOCK Master Lock Seal Tight Handle-On Ball Valve Lockout (S3068)
- MASTER LOCK Master Lock Circuit Breaker Compact Padlock (7C5RED)
- MASTER LOCK Wall Switch Cover/Lockout, Red (MLK496B)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Wide (S2391)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD2)
- Master Lock Electrical Lockout Devices