Shop All Trailer & Towing Accessories
This Product is Discontinued
Master Lock
Hitch Pull Pin with Clip (Discontinued)
Mfr # 371DAT
Zoro # G3925187
This Product is Discontinued
Key Features
- Features Clip,Usable Length of Receiver Pin is 2-1/2 in, Fits 5/8 in Receivers, Hardened Steel for Improved Cut and Shear Resistance, Tapered Ends for Easy Insertion
- Diameter 5/8 in
- Type Bent Receiver Pin
- For Use With Class 3, 4 Drawbars, Automotive and Towing, Trailers, Vans And Moving Trucks, Marine Recreation
- Length 2-1/2" (Pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 371DAT
- Zoro # G3925187
- UPC # 071649048708
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 5/8 in |
Length | 2-1/2" (Pin) |
Details
Features | Clip,Usable Length of Receiver Pin is 2-1/2 in, Fits 5/8 in Receivers, Hardened Steel for Improved Cut and Shear Resistance, Tapered Ends for Easy Insertion |
Item | Hitch Pull Pin |
Type | Bent Receiver Pin |
For Use With | Class 3, 4 Drawbars, Automotive and Towing, Trailers, Vans And Moving Trucks, Marine Recreation |
Material | Hardened steel |
Description
Hitch Pull Pin, For Use With Class 3, 4 Drawbars, Automotive and Towing, Trailers, Vans And Moving Trucks, Marine Recreation, Features Clip,Usable Length of Receiver Pin is 2-1/2 in, Fits 5/8 in Receivers, Hardened Steel for Improved Cut and Shear Resistance, Tapered Ends for Easy Insertion, Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.