Shop All Keyed Padlocks
Master Lock
High Security Padlock, Steel Shackle, 0.50" W
Mfr # MLK7D
Zoro # G201846985
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shackle Dia. 0.18"
- Body Color Silver
- Material Steel
- Includes High Security Keyed Padlock; Pair of brass keys
- Shackle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLK7D
- Zoro # G201846985
- UPC # 71649346705
- Country of Origin Mexico
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.18" |
Shackle Height | 0.56" |
Shackle Width | 0.50" |
Width | 1.1" |
Length | 1.2" |
Height | 0.2" |
Details
Item | High Security Padlock |
Body Color | Silver |
Material | Steel |
Includes | High Security Keyed Padlock; Pair of brass keys |
Shackle Material | Steel |
Type | Padlock |
Cut Resistant | Yes |
Key Type | Keyed Different |
Description
High-security padlock offers precision cylinder protection. 4-pin cylinder helps prevent picking. Hardened steel shackle provides superior cut-resistance. Dual locking levers provide extra pry-resistance. 1-9/16" (40mm) wide, steel body offers superior strength. Design also features nickel-plated shackle and tough, laminated cadmium, rustproof steel case. Padlock includes two brass keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK TPL Option Spring Latch (40-250 605 TRIPLE OPTION)
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB11P Passage To (93520-012)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- MASTER LOCK American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum, (A1106GRN1KEY)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271NW700A)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LFWBLK)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312DLH)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle (PLM340/25B-KD)
- Master Lock Keyed Padlocks