Shop All Hasps
Master Lock
Hasp Padlock, Silver, w/ (2) Keys
Mfr # 770LHCKA
Zoro # G9683941
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 3/8 in
- Hasp Length 8 5/8 in
- Hasp Height 3 1/2 in
- Includes (2) Keys
- For Use With Panel Truck, Van Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 770LHCKA
- Zoro # G9683941
- UPC # 071649304217
- Country of Origin Mexico
- Category Hasps
Dimensions
Shackle Dia. | 3/8 in |
Hasp Length | 8 5/8 in |
Hasp Height | 3 1/2 in |
Body Height | 1 1/2 in |
Body Width | 2 7/8 in |
Shackle Width | 1 23/32 in |
Shackle Height | 1 9/32 in |
Body Dia. | 2 7/8 in |
Body Diameter | 2 7/8 in |
Shackle Opening Height | 3/8 in |
Shackle Opening Width | 1 9/32 in |
Locking Bolt Diameter | 3/8 in |
Diameter | 2 7/8 in |
Mounting Hole Dia. | 3/8 in |
Description
Van Locks with Hasp, Material Zinc Die-Cast, For Use With Panel Truck, Van Doors, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Left Handrail Return, Brushed Silver (HRO6CAPL410N)
- NATIONAL HARDWARE Universal Knob Latch Wht (N212-993)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" LH Prehung Door (2868MHCCAILH154916)
- MASTER LOCK Safety Hasp, Steel, Bright Zinc, 1/2 In. W (720DPF)
- MASTER LOCK Hasp Safety Stl Hi-Scurty 6In (706D)
- MASTER LOCK HASP SAFETY 3-1/2"" 703D (703D)
- MASTER LOCK Hasp Safety Steel Dbl 7-3/4In (722D)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- MASTER LOCK HASP SAFETY 6"" 706D (706D)
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- Master Lock Hasps