Shop All Hasps
This Product is Discontinued
Master Lock
Hasp, Fixed, 7-1/4 In. L (Discontinued)
Mfr # 730
Zoro # G1742133
This Product is Discontinued
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 730
- Zoro # G1742133
- UPC # 071649042737
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 7-1/4" |
Hasp Width | 1-3/4" |
Max. Shackle Dia. | 7/16" |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Mounting hardware |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 7 1/4 in, Hasp Width 1 3/4 in, Max. Shackle Dia. 7/16 in, Includes Mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.