Shop All Lockout Safety Kits
Master Lock
Group Safety Lockout Kit, Electrical
Mfr # 1458E410PRE
Zoro # G002016143
original price:
$433.99
14% off
new price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) 1458 Carrying Case with Organizers Containing, (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (1) S806 Cable Lockout Device, (6) 410 Red Zenex(TM) Thermoplastic Padlocks, Keyed Different, Circuit Breaker Lockouts (1) S3823 Device for 480/600V, (1) S3822 Device for 480/600V, and (2) S3821 Device for 120/240V, Circuit Breaker Lockouts (2) 493B Devices for 120/240V and (2) 491B Devices for 480V, Lockout Hasps (3) 420 Steel 1 in Jaw and (3) 428 Plastic Hasps, Plug and Switch Lockouts (1) 487 Small Rotating, (1) 488 Large Rotating, (1) S2005 Plug Prong Lockout, and (1) 496B Wall Switch Cover
- Filled/Unfilled Filled
- For Lockout Type Electrical
- Number of Components 23
- Number of Padlocks Held 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1458E410PRE
- Zoro # G002016143
- UPC # 071649360879
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Carrying Case Dimensions | 9.5 in D x 6.75 in W x 15 in H |
Overall Width | 6 3/4 in |
Overall Height | 15 in |
Overall Depth | 9 1/2 in |
Description
Group Safety Lockout Kit, Electrical, Filled Yes, Number of Lockouts Included 13, Number of Tags Included 12, Carrying Case Type Bag, For Valve Handle Type Not Applicable, Included Lockout Types Cable Lockout, Circuit Breaker, Gate Valve, Hasp, Plug, Wall Switch, Language English, French, Spanish, Carrying Case Dimensions 9.5 in D x 6.75 in W x 15 in H, Carrying Case Material Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Poly/Flc (6842)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Mirror, Indoor, 18" Dia., 360° Viewing Angle (DPB1800 (NR90300))
- BRADY Confined Space Sign, 19191 (19191)
- MASTER LOCK Portable Lockout Kit, Red, Case 17-3/8" H (S3501)
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- MASTER LOCK Unfilled Lockout Station (S1850)
- MASTER LOCK Padlock Station, Unfilled, 1 Component (S125)
- MASTER LOCK Electrical Lockout Kit, Portable Safety Carry Case, RD/BK (MLK1457E410KA)
- MASTER LOCK 6-Lock Electrical Focus Lockout Station (S1850E410)
- ACCUFORM Accuform Stopout Deluxe Lockout Kit, Plastic (KSK345)
- Master Lock Lockout Safety Kits