Shop All Group Lock Box
Master Lock
Group Lockout Box, Hinged, Red, Steel
Mfr # S3502
Zoro # G3380601
original price:
$112.99
7% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Material Stainless Steel
- Maximum Number of Padlocks 12
- Overall Height 13.69 in
- Overall Width 12.13 in
- Overall Depth 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3502
- Zoro # G3380601
- UPC # 071649299827
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 13.69 in |
Overall Width | 12.13 in |
Overall Depth | 4.69 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Dimensions (H x W x D) | 13.69 in x 12.125 in 4.69 in |
Description
Group Lockout Box, Box Color Red, Box Material Stainless Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 3/8 in, Maximum Number of Padlocks 12, Number of Key Hooks 12, Overall Depth 4.69 in, Overall Height 13.69 in, Overall Width 12.13 in, Mounting Location Wall, Box Material Finish Powder Coated, Handle Material Plastic, Includes (12) Exterior Lock Holes, Includes Window Clear Window, Legend Wall Mount Group Lockbox, Number of Mounting Holes 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk50 (DL149BTB50)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size XXL, 12PK (GL601DPX2)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, L (808076)
- NMC Certified Loader Operator Hard Hat Emblem, Pk25 (HH113)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- MASTER LOCK Group Lock Box, Plastic, Red, 7.1 in H (S3570)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- MASTER LOCK MasterLock Group Lock Box With Key Window, Red, (S600)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- MASTER LOCK Group Lockout Box, Red, 9-1/16" H (S602)
- BRADY Group Lockout Box, 9 in H, Red (175462)
- Master Lock Lockout Tagout